• The item cannot be ordered due to missing prices.

Quick-change tapping chuck M6-20

Article no.: 334670 M6-20

Select article variation and quantity

Tapping range Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M6 - M20
Adapter BT 50
Arbor standard JIS B6339; ISO 7388-2
Length compensation by compression 12.5 mm
Length compensation by tension 12.5 mm
External ⌀ D 55 mm
Internal ⌀ D1 31 mm
Overhang dimension A 83 mm
Type of product Tapping head

Identification numbers & Classifications

Article number 334670 M6-20
EAN / GTIN 4045197488534
Manufacturer number 334670 M6-20

Description

Version:

  • Compact design, with flexible length compensation by compression and tension.
  • Adjustable lead-in pressures for different materials and taps.

Application:

  • To produce threads that are true to gauge.
  • For right-hand and left-hand thread.
  • For NC machines and machining centres.

Optional extras:

See No. 335420335660 for quick-change tapping collets.
Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Note:

  • Quick-change tapping heads in other shank types size M14 − M33 available on request.
  • Quick-change tapping heads not suitable for internal coolant supply.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart