• The item cannot be ordered due to missing prices.

Tapping chuck type DSPL with shank 20

Article no.: 334510 20

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread range M8 − M20
for Whitworth threads G1/4 − G13/16
for Whitworth pipe threads R1/8 − R1/2
Clamping range square 4.7 mm - 12 mm
Shank ⌀ range 6 mm - 16 mm
pivoting parallel to axis 1.5 mm
Length compensation in compression 10 mm
Length compensation in tension 20 mm
Length from the machine spindle 170 mm
Body ⌀ 83 mm
Morse taper MT 3
Type of product Tapping head

Identification numbers & Classifications

Article number 334510 20
EAN / GTIN 4045197313300
Manufacturer number 6707489

Description

Version:

  • Double clamping is achieved by 3 jaws which centre the tap shank and by 4 additional jaws which clamp the tap square drive.
  • When set correctly, the safety clutch prevents tap breakage.
  • Blind hole threads can be tapped down to the bottom.
  • The self-adjustment mechanism compensates for misalignment errors between the machine spindle and the component.
  • The flexible length compensation is effective on compression and tension. It prevents the thread being cut incorrectly with manual or power feed.

Application:

For tapping internal threads on reversible drilling machines, turret lathes. Applicable horizontally and vertically for right-handed threads.

Supplied with:

1 chuck key.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart