• The item cannot be ordered due to missing prices.

Clamping head soft 40 mm

Article no.: 329936 40

Select article variation and quantity

Initial bore ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Initial bore ⌀ 40 mm
    Adapter SK 65
    Type of product Clamping head

    Identification numbers & Classifications

    Article number 329936 40
    EAN / GTIN 2050001922687
    Manufacturer number SK65BZIHSWR40,0

    Description

    Version:

    Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.
    Soft (reduced hardness of 40 HRC in the bore) for boring out.

    Application:

    Versatile application range, machining centres, measuring machines or pallet clamping.

    Note:

    Clamping heads for special profiles to your individual requirements on request.
    Other taper sizes, shapes (e.g. square) and machinable blanks on request!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart