• The item cannot be ordered due to missing prices.

Clamping head smooth 12 mm

Article no.: 329930 12

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ 12 mm
    Adapter SK 65
    Clamping face smooth
    Hardness 60 HR
    Profile round
    Length L 53 mm
    Version shortened fittings
    Type of product Clamping head

    Identification numbers & Classifications

    Article number 329930 12
    EAN / GTIN 2050001072559
    Manufacturer number SK65BZIGR12,0

    Description

    Version:

    Smooth version for precision machining.
    Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.

    Application:

    Versatile application range: machining centres, measuring machines, and pallet clamping.

    Note:

    Clamping heads for special profiles to your individual requirements on request.
    Other taper sizes and shapes (e.g. square) and machinable blanks on request!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart