{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Initial bore ⌀ | 8 mm | |
Adapter | SK 52 | |
Hardness | 60 HR | |
Length L | 46 mm | |
Type of product | Clamping head |
Article number | 329926 8 | |
EAN / GTIN | 2050001922625 | |
Manufacturer number | SK52BZIHSWR8,0 | |
Manufacturer | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 MARBACH, Germany, www.hainbuch.com |