• The item cannot be ordered due to missing prices.

Stationary chuck MANOK 52

Article no.: 329810 52

Select article variation and quantity

Clamping head (SK) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arbor size 52
Weight 14 kg
Clamping range 4 mm - 52 mm
Repetition accuracy 0.01 mm
maximum clamping force 90 kN
Spacing of attachment holes 184 mm
Pitch circle ⌀ 120 mm
Length L 214 mm
Width B 159 mm
Height H 124 mm
Width across flats 17 mm
Head ⌀ 80 mm
Type of product Vice

Identification numbers & Classifications

Article number 329810 52
EAN / GTIN 2050001922489
Manufacturer number 1201/0006

Description

Version:

Stationary chuck of solid cast. High clamping force, precision and rigidity.

Application:

Versatile application, e.g. machining centres, measuring machines, pillar drills.

Supplied with:

Including 1 chuck key.

Note:

For suitable clamping heads see No.329910329946.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart