• The item cannot be ordered due to missing prices.

Push-out collet, round, to DIN 6343, 173 E, Clamping ⌀: 11mm

Article no.: 329560 11
New product

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 173 E
F 48 mm
A 50 mm
K 60 mm
Overall length L 94 mm
Angle α 17.5 degrees
Type of product Collet

Identification numbers & Classifications

Article number 329560 11
EAN / GTIN 4067263115205
Manufacturer number 329560 11

Description

Version:

Collets, round profile in 1 mm increments. Please specify required clamping ⌀ with order.

Standard:

DIN 6343

Accuracy:

Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm

Note:

Other diameters and profiles (e.g. square or hexagon) on request!
Profile ⌀ 1.0 – 8.0 mm smooth. From ⌀ 8.5 mm with transverse serrations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart