{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Working range ⌀ | 33 mm - 64 mm | |
Clamping ⌀ A | 32 mm | |
Length C | 30 mm | |
for which suitable centre point ⌀ D | 16 mm | |
Type of product | Face driver |
Article number | 327472 33-64 | |
EAN / GTIN | 4067263558293 | |
Manufacturer number | 327472 33-64 |
This article |
Recommendations |
|
---|---|---|
Direct toothed driver head, ground Left-hand, Working range ⌀: 33-64mm |
||
Working range ⌀ | 33 mm - 64 mm | 33 mm - 64 mm |
for which suitable centre point ⌀ D | 16 mm | 16 mm |
Length C | 30 mm | 30 mm |
Clamping ⌀ A | 32 mm | 32 mm |
Type of product | Face driver | Face driver |