• The item cannot be ordered due to missing prices.

Direct toothed driver head, ground Right-hand, Working range ⌀: 13-24mm

Article no.: 327470 13-24

Select article variation and quantity

Working range ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working range ⌀ 13 mm - 24 mm
Clamping ⌀ A 12 mm
Length C 36 mm
for which suitable centre point ⌀ D 6 mm
Type of product Face driver

Identification numbers & Classifications

Article number 327470 13-24
EAN / GTIN 4067263558187
Manufacturer number 327470 13-24

Description

Version:

Driver heads made of high-alloy tool steel, direct toothing with defined ground tooth geometry. This ensures precisely defined edge radii for a longer tool life and optimum grip.

Suitable for:

Face driver base body No. 327455, 327465.

Note:

Driver heads compatible with old No. 327601/7611/7641/7651 Röhm CoAE system.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart