• The item cannot be ordered due to missing prices.

Solid lathe centre with carbide insert 1

Article no.: 323600 1

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Morse taper 1
    External ⌀ D 12.2 mm
    Overall length L 80 mm
    Carbide ⌀ H 7 mm
    Type of product Centring drill

    Identification numbers & Classifications

    Article number 323600 1
    EAN / GTIN 4045197296665
    Manufacturer number 323600 1

    Description

    Version:

    Point angle 60°, surfaces ground.
    Full point with deep inserted carbide centre.
    The carbide tipped lathe centres are marked with a groove to indicate maximum regrinding allowance.

    Description:

    Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
    The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

    Standard:

    DIN 806

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart