• The item cannot be ordered due to missing prices.

Fixed solid carbide lathe centre 60° 70/4

Article no.: 323200 70/4

Select article variation and quantity

very large ⌀ / Morse taper Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Morse taper 4
    Head length L 57.5 mm
    External ⌀ D 70 mm
    ⌀ d 55 mm
    maximum radial run-out 0.001 mm
    Type of product Centring drill

    Identification numbers & Classifications

    Article number 323200 70/4
    EAN / GTIN 4045197882493
    Manufacturer number 323200 70/4

    Description

    Version:

    • High-precision solid carbide tip. Close-fitting carbide design for optimum stability and freedom from breakage, no additional safety equipment required.
    • Tip angle 60°.
    • High surface quality on the shank for optimum fit.
    • Complete tool hardened and ground.
    • With carbide tips for applications with high wear.

    Description:

    Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
    The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

    Application:

    For grinding high-precision components.

    Optional extras:

    Draw-off nut No. 323230.

    Note:

    Order the draw-off nut separately. Geometric dimensions to DIN 806 E.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart