{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | 3 | |
smallest ⌀ | 30 mm | |
Head length L | 100 mm | |
maximum radial run-out | 0.005 mm | |
maximum speed | 3,000 min-1 | |
for workpiece weight at D | 500 kg | |
for workpiece weight at D1 | 250 kg | |
Taper angle a | 75 degrees | |
Type of product | Centring drill |
Article number | 323000 100/3 | |
EAN / GTIN | 4045197774743 | |
Manufacturer number | 323000 100/3 |