{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
smallest ⌀ d | 13 mm | |
reduced head length L1 | 68.5 mm | |
Head length L | 86.5 mm | |
maximum radial run-out | 0.005 mm | |
maximum speed | 4,200 min-1 | |
for workpiece weight | 170 kg | |
Taper angle a | 60 degrees | |
Type of product | Centring drill |
Article number | 321360 54/3 | |
EAN / GTIN | 4045197880772 | |
Manufacturer number | 321360 54/3 |