{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 76 mm | |
maximum radial run-out | 0.007 mm | |
maximum speed | 3,200 min-1 | |
for workpiece weight | 300 kg | |
Length 1 | 58 mm | |
L2 | 13 mm | |
External ⌀ D1 | 18 mm | |
Shank ⌀ D2 | 32 mm | |
suitable for colour code | K18 | |
Type of product | Centring drill |
Article number | 321335 4 | |
EAN / GTIN | 4045197774491 | |
Manufacturer number | 321335 4 |