{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK6 | |
Body ⌀ D | 102.5 mm | |
Reach B | 172.5 mm | |
largest centre point ⌀ 60° A | 50 mm | |
largest centre point ⌀ 30° A | 18 mm | |
maximum radial run-out | 0.01 mm | |
Centre point length C | 78 mm | |
for workpiece weight | 2,500 kg | |
Type of product | Centring drill |
Article number | 320670 6 | |
EAN / GTIN | 4019208017099 | |
Manufacturer number | 058673 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Revolving lathe centre with extended point 60°/30° 6 |
|||
for workpiece weight | 2,500 kg | 3,500 kg | 2,500 kg |
Body ⌀ D | 102.5 mm | 105 mm | 105 mm |
maximum radial run-out | 0.01 mm | 0.01 mm | 0.01 mm |
Morse taper | MK6 | MK6 | MK6 |
Reach B | 172.5 mm | 150 mm | 169 mm |
largest centre point ⌀ 60° A | 50 mm | 50 mm | 50 mm |
Type of product | Centring drill | Centring drill | Centring drill |