{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK1 | |
Body ⌀ D | 34.5 mm | |
Reach B | 60.5 mm | |
largest centre point ⌀ 60° A | 15 mm | |
maximum radial run-out | 0.005 mm | |
for workpiece weight | 100 kg | |
Type of product | Centring drill |
Article number | 320660 1 | |
EAN / GTIN | 4019208014418 | |
Manufacturer number | 043400 |