• The item cannot be ordered due to missing prices.

Revolving lathe centre for interchangeable heads. 4

Article no.: 320659 4

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT4
Body ⌀ D 76 mm
maximum radial run-out 0.005 mm
maximum speed 3,200 min-1
for workpiece weight 350 kg
Length 1 58 mm
L2 13 mm
External ⌀ D1 18 mm
Shank ⌀ D2 32 mm
suitable for colour code K18
Type of product Centring drill

Identification numbers & Classifications

Article number 320659 4
EAN / GTIN 4045197774361
Manufacturer number 320659 4

Description

Version:

  • Punch axis of through-hardened steel mounted on shank bearings.
  • Live centre through hardened, multiple regrinding possible.
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.
  • Complete tool hardened and ground.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For all types of lathe, equally suitable for roughing and finish turning.
Flexible application thanks to exchangeable inserts. For general use on turrets and counter-spindles on CNC machines.

Optional extras:

Exchangeable inserts No. 320625 - 320631

Note:

Changing the inserts in the key surfaces by counter-rotation.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart