{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 44 mm | |
Overall length L | 137.5 mm | |
Reach B | 73 mm | |
largest centre point ⌀ 60° A | 24 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 26.5 mm | |
maximum speed | 8,000 min-1 | |
for workpiece weight | 100 kg | |
Type of product | Centring drill |
Article number | 320655 2 | |
EAN / GTIN | 5907412202709 | |
Manufacturer number | 800006619 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Lightweight revolving lathe centre, Morse taper: 2 |
|||||||
for workpiece weight | 100 kg | 200 kg | 200 kg | 140 kg | 500 kg | 500 kg | 500 kg |
Body ⌀ D | 44 mm | 32 mm | 45 mm | 45 mm | 49 mm | 50 mm | 50 mm |
maximum radial run-out | 0.006 mm | 0.005 mm | 0.005 mm | 0.005 mm | 0.006 mm | 0.006 mm | 0.006 mm |
Morse taper | MT2 | MT2 | MT2 | MT2 | MT2 | MT2 | MT2 |
Reach B | 73 mm | 64 mm | 76 mm | 87 mm | 79 mm | 89.5 mm | 79 mm |
largest centre point ⌀ 60° A | 24 mm | 15 mm | 20 mm | 20 mm | 25 mm | 25 mm | 25 mm |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |