{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 18 mm | |
small tip ⌀ D1 | 8 mm | |
Shank ⌀ d | 14 mm | |
Reach L1 | 35 mm | |
Point angle | 60 degrees; 30 degrees | |
suitable for colour code | K14 | |
Width across flats | 14 mm | |
Type of product | Centring drill |
Article number | 320627 1 | |
EAN / GTIN | 4045197774040 | |
Manufacturer number | 320627 1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |