• The item cannot be ordered due to missing prices.

Insert for the revolving lathe centre 5

Article no.: 320625 5

Product details

Technical Data

External ⌀ D 20 mm
small tip ⌀ D1 10 mm
Shank ⌀ d 12 mm
Reach L1 17 mm
Point angle 60 degrees
suitable for colour code K12
Width across flats 22 mm
Type of product Centring drill

Identification numbers & Classifications

Article number 320625 5
EAN / GTIN 4045197719720
Manufacturer number 320625 5

Description

Version:

  • High flexibility due to range of geometries on the same carrier tool.
  • Fully hardened and ground.
  • Quick and efficient exchange of worn tools.

Suitable for:

Lathe centre No. 320615, No. 320617, No. 320659 size 2, No. 321265 size 3, No. 321335 size 2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart