This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lever-lock toolholder right-hand, PSC, Shank ⌀ / insert size: 63/15mm

Article no.: 320345 63/15

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
suitable indexable insert DN.. 1506..
Type of product Boring bar

Identification numbers & Classifications

Article number 320345 63/15
EAN / GTIN 2050001716767

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610320626 can be found in the spare parts list.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart