{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 40 mm | |
Insert size | 11 | |
Adapter | PSC | |
Application type | left-hand | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Overhang dimension A | 50 mm | |
Minimum pre-drill ⌀ D1 min | 50 mm | |
Axis tip distance f | 27 mm | |
suitable indexable insert | DC.. 11T3.. | |
Spare part | S05 | |
Overall length | 74 mm | |
Type of product | Boring bar |
Article number | 320331 40/11HP | |
EAN / GTIN | 2050002039872 | |
Manufacturer number | PS4.KDB.LJA.050-HP |