• The item cannot be ordered due to missing prices.

Screw-on toolholder left-hand 40/16HP mm

Article no.: 320116 40/16HP

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 40 mm
    Insert size 16HP
    Adapter HSK-T
    Application type right-hand
    Arbor standard ISO 12164-3
    Through-coolant yes
    Overhang dimension A 55 mm
    Axis tip distance f 27 mm
    suitable indexable insert 16E..
    Shank type Hollow shank taper
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 320116 40/16HP
    EAN / GTIN 2050002062993
    Manufacturer number TOP52GR34,5

    Description

    Note:

    Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
    PSC clamping stud on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart