• The item cannot be ordered due to missing prices.

Boring bar shank vibration-damped 63/40-226 mm

Article no.: 320104 63/40-226

Select article variation and quantity

Shank ⌀ / ⌀ D - A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Overhang dimension A 226 mm
⌀ D 40 mm
Adapter HSK-T
Arbor standard ISO 12164-3
Through-coolant yes
Type of product Boring bar base body

Identification numbers & Classifications

Article number 320104 63/40-226
EAN / GTIN 2050002062924
Manufacturer number TOP52GR31,0

Description

Version:

  • For efficient turning.
  • For left-hand and right-hand turning.

Advantage:

  • Productivity gain - thanks to suppression of vibration the cutting data can be significantly increased.
  • Improved surface quality.
  • Improved process reliability.
  • Improved chip clearance.

Application:

For mounting exchangeable cutting heads.

Note:

For suitable interchangeable heads see No. 264826264827.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart