{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 63 mm | |
Insert size | 11 | |
Adapter | HSK-T | |
Application type | left-hand | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 180 mm | |
Minimum pre-drill ⌀ D1 min | 50 mm | |
Axis tip distance f | 27 mm | |
suitable indexable insert | DC.. 11T3.. | |
Spare part | S05 | |
Setting angle κ | 107.5 degrees | |
Shank type | Hollow shank taper | |
Type of product | boring bar holder |
Article number |
320096 63/11-180
Copy |
|
EAN / GTIN |
2050001714374
Copy |
|
Manufacturer number |
HA6.BDB.LQC.180
Copy |