{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 40 mm | |
Insert size | 12 | |
Adapter | HSK-T | |
Application type | neutral | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 80 mm | |
suitable indexable insert | CN.. 1204.. | |
Spare part | P01 | |
Overall length | 100 mm | |
Shank type | Hollow shank taper | |
Type of product | Boring bar |
Article number |
320065 4012-80HP
Copy |
|
EAN / GTIN |
2050002039704
Copy |
|
Manufacturer number |
HA4.PCD.NMA.080-HP
Copy |