• The item cannot be ordered due to missing prices.

High-speed spindle housing TB90

Article no.: 319991 TB90

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 16 mm
External ⌀ D1 25.5 mm
Shank length L1 13.5 mm
L2 40 mm
L3 70 mm
⌀ D2 25 mm
Type of product High-speed spindle

Identification numbers & Classifications

Article number 319991 TB90
EAN / GTIN 4045197911476
Manufacturer number 106783

Description

Version:

High-speed spindle, driven by coolant (10 – 60 bar), speeds up to 75,000 rpm.

Application:

Increased feed rate and cutting speed, for use above all with small-diameter tools (shank ⌀ 3 – 6 mm). For use for drilling, deburring, engraving, and milling to a restricted degree.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart