• The item cannot be ordered due to missing prices.

Driven tool, axial 30-ER25

Article no.: 319962 30-ER25

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER25
VDI size 30
Tool clamping ER25
b1 68 mm
x 93.5 mm
x2 35 mm
Cooling external
maximum pressure 70 bar
Type of product Driven tool

Identification numbers & Classifications

Article number 319962 30-ER25
EAN / GTIN 4067263239819
Manufacturer number 319962 30-ER25

Description

Version:

For use on all DMG Gildemeister CTX CNC lathes with Sauter turret. Drive coupling DIN 5480. Clamping of tools in driven tool using ER collet with external nut or VARIA VX quick-change system under license from EWS. External cooling via innovative coolant management, internal cooling through the tool centrally through the spindle. Maximum speed 8000 rpm.
Version IK – with ceramic seal set, pressures up to 70 bar, with full dry-run capability.
Version IM – with internal clamping nut.
For use on both disc and radial turrets. Ratio 1:1. Version with internal cooling (internal) max. 70 bar.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality components, long working life.
  • Transmission of high torques.
  • 100% inspection – every driven tool undergoes a run-in program.
  • Through cooling: specially developed and patented seal.

Application:

As many machining steps as possible in one clamping set-up. Where space (available clamping positions) in the revolver is at a premium.

Suitable for:

DMG Gildemeister CTX. In some cases, Emco, Hardinge, Monforts, Scherer etc. with DIN 5480.

Supplied with:

Driven tool for collet: including clamping nut and hook spanner. Driven tool VARIA VX: including chuck key.

Optional extras:

Suitable inserts Varia VX No. 319802319888, ER quick-change adapters No. 319761 – 319781, ER collets No. 308941 – 309878, ER clamping wrenches No. 309680309745. Torque screwdriver No. 211750 size 5.7.

Note:

  • Other drive types (such as DIN 5482), ratios, dimensions, BMT etc. on request, see: www.hoffmann.ews-tools.com
  • IC tools (internal cooling) with dry-run capability, coolant filtering < 50 µm.
  • Recommendation: tighten VARIA VX version with a torque tool (max. 6 Nm).
  • For heavy-duty milling work, a variant with tapered roller bearings is recommended on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart