{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Adapter | V5 | |
Milling mandrel length L4 | 21 mm | |
Collar width L5 | 6 mm | |
Type of product | Milling cutter spigot |
Article number | 319841 22 | |
Manufacturer number | 42.V522L08 |