{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | VX4 | |
Overhang dimension A | 19 mm | |
External ⌀ D | 25 mm | |
Type of product | Side lock arbor |
Article number | 319827 8 | |
EAN / GTIN | 2050001743404 | |
Manufacturer number | 27.VX408WNL19 |
This article |
Recommendations |
|
---|---|---|
Indexable drill toolholder VARIA VX4 8 mm |
||
Adapter | VX4 | |
Overhang dimension A | 19 | |
External ⌀ D | 25 | 20 |
Through-coolant | yes | |
L1 | 40 | |
Clamping ⌀ D1 | 8 | 8 |
Type of product | Side lock arbor | Side lock arbor |