• The item cannot be ordered due to missing prices.

Die toolholder with length compensation cylindrical, Shank ⌀D1: 25mm

Article no.: 319790 25

Select article variation and quantity

Shank ⌀D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D1 25 mm
⌀ D2 71 mm
Length compensation by compression 4 mm
Length compensation by tension 12 mm
Length L 47.2 mm
Type of product Die holder

Identification numbers & Classifications

Article number 319790 25
EAN / GTIN 4062406239831
Manufacturer number 319790 25

Description

Version:

Plain shank
Robust toolholder, all functional faces hardened and ground. Length compensation by compression and tension for cutting external threads exactly true to gauge size. To take standard DIN dies (round version).

Advantage:

  • Cost reduction thanks to the modular system.
  • All interchangeable inserts fit the base holder.
  • Precise results, even on long threads.
  • High quality threads.

Application:

Cutting external threads by means of a die. For use primarily on lathes, but also suitable for milling machines.

Optional extras:

Die adapter no. 319795.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart