{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
Concentricity | ≤ 3 | |
External ⌀ D | 45 mm | |
Overhang dimension A | 12.5 mm | |
Type of product | Quick change adapter |
Article number | 319781 M16 | |
EAN / GTIN | 4062406343743 | |
Manufacturer number | 319781 M16 |