• The item cannot be ordered due to missing prices.

Quick-change toolholder, ER-mini with external nut ER 25 16

Article no.: 319771 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Through-coolant: yes
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Concentricity ≤ 3
External ⌀ D 41.7 mm
Overhang dimension A 61 mm
Type of product Quick change adapter

Identification numbers & Classifications

Article number 319771 16
EAN / GTIN 4062406328924
Manufacturer number 319771 16

Description

Version:

  • Two-part design consisting of base body and precision clamping nut.
  • Made from high quality tool steel; all functional faces hardened and reworked.

Advantage:

Extremely easy-to-use quick-change system for driven tools. Prepare the quick-change adapter with a tool and change it using a driven tool. The clamping nut is ball-bearing mounted.
Multi-flexible use:
  • Quick and easy exchange of adapters for the driven tool used.
  • Suitable for all driven tools from various manufacturers with ER collet connection.

Application:

For drilling and milling with driven tools with ER collet connection.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart