• The item cannot be ordered due to missing prices.

Quick-change toolholder, face mill with external nut ER 32 16 mm

Article no.: 319767 16

Select article variation and quantity

Spigot ⌀d1 (mm) Unit price incl. VAT
  • Through-coolant: yes
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Through-coolant yes
    Concentricity ≤ 3
    External ⌀ D 49 mm
    Overhang dimension A 34 mm
    Type of product Quick change adapter

    Identification numbers & Classifications

    Article number 319767 16
    EAN / GTIN 4062406328863
    Manufacturer number 319767 16

    Description

    Version:

    • Two-part design consisting of base body and precision clamping nut.
    • Made from high quality tool steel; all functional faces hardened and reworked.

    Advantage:

    Extremely easy-to-use quick-change system for driven tools. Prepare the quick-change adapter with a tool and change it using a driven tool. The clamping nut is ball-bearing mounted.
    Multi-flexible use:
    • Quick and easy exchange of adapters for the driven tool used.
    • Suitable for all driven tools from various manufacturers with ER collet connection.

    Application:

    For drilling and milling with driven tools with ER collet connection.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart