{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Overhang dimension A | 19.5 mm | |
⌀ D2 | 46 mm | |
⌀ D3 | 40 mm | |
Reach L1 | 69 mm | |
Width B | 56 mm | |
Thread M | M22×1 | |
Type of product | Hydraulic clamping chuck |
Article number | 319752 16 | |
EAN / GTIN | 4062406254537 | |
Manufacturer number | 319752 16 |