• The item cannot be ordered due to missing prices.

Short drill chuck 1-13 mm

Article no.: 319710 1-13

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range 1 mm - 13 mm
    VDI size VDI 20
    Chuck outside ⌀ d1 43 mm
    Overhang l1 81 mm
    Chuck key hexagon
    Colour code for VDI shanks VDI 20
    Type of product VDI keyless drill chucks

    Identification numbers & Classifications

    Article number 319710 1-13
    EAN / GTIN 4045197307682
    Manufacturer number 898.028

    Description

    Version:

    • Coolant supply via indexing bore.
    • Maximum coolant pressure 50 bar.

    Application:

    On NC turning machines and machining centres.

    Standard:

    DIN ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

    Note:

    Coolant pressure of at least 4 bar is necessary.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart