• The item cannot be ordered due to missing prices.

Bar holder, Shank ⌀ d1: 25mm

Article no.: 319705 25

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 25 mm
Length 55 mm
Width 75 mm
Height 42 mm
Type of product Bar holder

Identification & Classification

Article number 319705 25
EAN / GTIN 4045197673251
Manufacturer number 319705 25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Anodised housing of high-tensile aluminium with diamond dust-coated roller bodies.
  • Steplessly adjustable from 1 − 70 mm.
  • Suitable for round, hexagonal and square material.
  • Integral adjustment aid with scales.
  • General-purpose cylindrical bar holder.

Advantage:

For quick adjustment to the material diameter.

Application:

Suitable for disc turrets and radial turrets.

Supplied with:

Bar gripper with roller bodies, interchangeable jaws and L-wrench for hexagon socket screws for changing the roller bodies and interchangeable jaws.

Note:

Suitable VDI adaptor in the spare parts list, see No. 319707 size 20 / 30.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart