{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
for ER collets | 25 | |
VDI size | VDI 20 | |
suitable collets | 430 E (ER 25) | |
Clamping range d2 | 1 mm - 16 mm | |
d6 | 50 mm | |
d10 | 42 mm | |
l3 | 18 mm | |
l8 | 38 mm | |
l9 | 50 mm | |
Colour code for VDI shanks | VDI 20 | |
Type of product | VDI collet chuck |
Article number | 319510 25 | |
EAN / GTIN | 4062406423049 | |
Manufacturer number | 319510 25 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |