• The item cannot be ordered due to missing prices.

JetKD-A coolant nozzle with threaded connection M8X12

Article no.: 319473 M8X12

Select article variation and quantity

Thread × nozzle length Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type JetKD-A
    Pipe feed-through ⌀ 4 mm
    Length of nozzle 12 mm
    Connection thread M8×1
    Version Thread
    Through-coolant yes
    Type of product Coolant nozzle

    Identification numbers & Classifications

    Article number 319473 M8X12
    EAN / GTIN 4260711110252
    Manufacturer number TOP52GR23,5

    Description

    Version:

    For targeted cooling and lubrication on the cutting edge/evacuation of chips.
    High-pressure nozzle – sturdy coolant nozzle suitable for high pressures, direction can be adjusted manually, large adjustment range of up to 45° in any direction and a pipe feed-through dia. of 4 mm.
    The JetKD-A is a robust coolant nozzle for use in modern CNC lathes. It is suitable for installation in both fixed or driven toolholders. Machines with high-pressure pumps require special coolant nozzles which can cope with the higher pressures. This is where the JetKD-A comes into play! The large aperture ensures a strong and easily controllable coolant stream. The direction is adjusted manually. Simply turn it to the desired direction and tighten the union nut. Thanks to the large swivel radius, it is possible to set an angle of up to 45° in any direction.

    Description:

    The JetKD-A consists of three parts which are designed for optimum functionality and a long service life. Ensuring the right combination of all components is key, particularly for a component that is as important as a coolant nozzle. The lower part has a conical thread and is screwed into the coolant hole using a hexagon L-wrench. The nozzle is then fixed to this using a union nut.

    Application:

    For use on static and driven toolholders via threaded connector.

    Note:

    See 319476 or 319477 for suitable thread adapters and extensions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart