• The item cannot be ordered due to missing prices.

DriveKD coolant nozzle with threaded connection M8X70

Article no.: 319472 M8X70

Select article variation and quantity

Thread × pipe length Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type DriveKD
    Pipe feed-through ⌀ 4 mm
    Length of pipe 70 mm
    Connection thread M8×1
    Version Thread
    Through-coolant yes
    Type of product Coolant nozzle

    Identification numbers & Classifications

    Article number 319472 M8X70
    EAN / GTIN 4260711110108
    Manufacturer number TOP52GR21,0

    Description

    Version:

    For targeted cooling and lubrication on the cutting edge/evacuation of chips.
    Primarily developed for use on driven tools. Simple installation using a threaded connector. The flexible and swivelling pipe can be turned or bent towards the cutting edge and locked using a galvanised union nut. Maximum pressures of up to 10 bar.
    The DriveKD was developed for use on driven tools for CNC lathes. Conventional coolant nozzles often spray in all directions and do not provide a direct coolant stream. As a result, insufficient cooling and lubrication are often provided. The DriveKD is an outstanding solution for your task. It can easily be adjusted and provides sufficient cooling by means of a direct jet.

    Description:

    The DriveKD consists of a double coupling adaptor, a union nut and the well-known MiniKD. The flexible smart pipe allows the coolant stream to be precisely adjusted. Thanks to the use of the MiniKD as a nozzle, the pipe can be replaced at any time.

    Note:

    See 319476 or 319477 for suitable thread adapters and extensions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart