• The item cannot be ordered due to missing prices.

MiniKD coolant nozzle with ball connection, Type × pipe length: 10X70

Article no.: 319470 10X70

Select article variation and quantity

Type × pipe length Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type MiniKD
Pipe feed-through ⌀ 4 mm
Length of pipe 70 mm
Contact point ⌀ 10 mm
Version Ball shape
Through-coolant yes
Type of product Coolant nozzle

Identification numbers & Classifications

Article number 319470 10X70
EAN / GTIN 4260711110382
Manufacturer number TOP52GR15,0

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.
Stainless steel version, the flexible pipe can be bent towards the cutting edge. Maximum pressure of up to 10 bar.
Designed specially for compact VDI and BMT toolholders with coolant hole.
The MiniKD was specially developed for use in compact VDI toolholders, but is also suitable for many other toolholders with external cooling. It is characterised by its ease of use and perfectly adjustable coolant pipe. Installation is very simple.

Description:

The MiniKD is a coolant nozzle and consists of a stainless steel ball/thread and a pipe made of a flexible composite material. The parts are firmly connected to each other.

Note:

See 319476 or 319477 for suitable thread adapters and extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart