• The item cannot be ordered due to missing prices.

Boring bar stabiliser 3×D maxi 16L

Article no.: 319458 16L

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand
Clamping ⌀ D1 16 mm
Shank ⌀ D2 32 mm
⌀ D3 40 mm
Overhang L1 48 mm
Shank length Ls 53 mm
Overall length L2 107 mm
Radius R 1.2 mm
C 1.5 mm
Offset Z to the axis 20 mm
Boring depth up to 3×D
Vibration damped
Type of product Boring bar stabiliser

Identification numbers & Classifications

Article number 319458 16L
EAN / GTIN 4062406309183
Manufacturer number 319458 16L

Description

Version:

Base body of high-quality tool steel, surface and functional faces hardened.

Advantage:

Reduces oscillation and vibration when used with all types of boring bars.

Suitable for:

All popular boring bars.

Note:

To determine the right type of boring bar stabiliser, it is essential to perform a collision check using the Hoffmann e-Tool data from the eShop or via the ToolScout! We recommend a maximum overhang length of 3×D of the types of boring bar used.
Maximum overhang, stabiliser incl. boring bar 6×D.
Boring bar stabiliser with 7×D or shank ⌀ D2 = 25 mm available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart