• The item cannot be ordered due to missing prices.

Boring bar stabiliser 3×D midi 16L

Article no.: 319456 16L
  • Boring depth up to: 3×D
  • Vibration: damped

Product details

Technical Data

Cutting direction left-hand
Clamping ⌀ D1 16 mm
Shank ⌀ D2 32 mm
⌀ D3 40 mm
Overhang L1 48 mm
Shank length Ls 53 mm
Overall length L2 107 mm
Radius R 1.2 mm
C 1.5 mm
Offset Z to the axis 16 mm
Boring depth up to 3×D
Vibration damped
Type of product Boring bar stabiliser

Identification numbers & Classifications

Article number 319456 16L
EAN / GTIN 4062406309169
Manufacturer number 319456 16L

Description

Version:

Base body of high-quality tool steel, surface and functional faces hardened.

Advantage:

Reduces oscillation and vibration when used with all types of boring bars.

Suitable for:

All popular boring bars.

Note:

To determine the right type of boring bar stabiliser, it is essential to perform a collision check using the Hoffmann e-Tool data from the eShop or via the ToolScout! We recommend a maximum overhang length of 3×D of the types of boring bar used.
Maximum overhang, stabiliser incl. boring bar 6×D.
Boring bar stabiliser with 7×D or shank ⌀ D2 = 25 mm available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart