• The item cannot be ordered due to missing prices.

VDI multiple toolholder, Shank ⌀ d1: 30mm

Article no.: 319185 30

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 30 mm
h1 20 mm
h2 29 mm
b1 76 mm
b2 35 mm
Shank width b3 17 mm
h5 28 mm
h6 38 mm
l1 60 mm
Colour code for VDI shanks VDI 30
Type of product VDI multiple toolholder

Identification numbers & Classifications

Article number 319185 30
EAN / GTIN 4045197955043
Manufacturer number 319185 30

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

Standard:

DIN ISO 10889 / DIN 69880 / VDI 4325, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


VDI multiple toolholder, Shank ⌀ d<sub>1</sub>: 30mm

VDI multiple toolholder, Shank ⌀ d1: 30mm

b1 76 mm 110 mm 76 mm
b2 35 mm 55 mm 35 mm
Shank width b3 17 mm 37 mm 17 mm
h1 20 mm 20 mm 20 mm
h2 29 mm 29 mm 29 mm
l1 60 mm 70 mm 60 mm
Type of product VDI multiple toolholder VDI multiple toolholder VDI multiple toolholder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart