• The item cannot be ordered due to missing prices.

Indexable drill holder Form E1 25 mm

Article no.: 319155 25

Product details

Technical Data

Shape E
Bore d2 (H6) 25 mm
VDI size VDI 20
External ⌀ d3 45 mm
d6 50 mm
l1 -0.2 71 mm
l2 59 mm
Colour code for VDI shanks VDI 20
Cooling channel thread M6
Clamping screw thread M12×1
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319155 25
EAN / GTIN 4062406755171
Manufacturer number 319155 25

Description

Application:

For drilling with indexable drill with internal coolant supply.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart