This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Parting-off toolholder, Type: M50

Article no.: 319151 M50

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for boring bar head type C
suitable for Mazak
Type of product VDI tool arbor accessories

Identification numbers & Classifications

Article number 319151 M50
Manufacturer number 090-105050C

Description

Version:

  • Offers a tool-specific manual Y-axis (​±1 mm).
  • With movable alignment pin, hence alignment bars no longer required.
  • Simple change-over from internal to external coolant feed.

The first successful introduction of a tool mounting design which can be used on both disc turrets and radial turrets. Irrespective of the alignment method in use.
Modular system configuration.

Advantage:

  • Less wear at the cutter.
  • Saves costs and time.
  • Height and rotation adjustment (bearing alignment).
  • Toolholders can be used on all VDI and Mazak machines.
  • Modular - one toolholder offers many mounting options.
  • Very good damping characteristics.
  • All tools with direct internal coolant supply connection.
  • Cost reduction via efficient stock-holding of bearings.
  • Higher productivity due to improved positioning.

Application:

Suitable for disc turrets and radial turrets

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart