{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width B1 | 35 mm | |
Width B2 | 60 mm | |
Width B3 | 48 mm | |
L1 | 85.5 mm | |
Height H | 100 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI parting-off toolholder |
Article number | 319148 30 | |
EAN / GTIN | 2050002039995 | |
Manufacturer number | 32.3026CTXRL |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() VDI parting-off toolholder blade height 26 30 mm |
|||
Width B1 | 35 | ||
Colour code for VDI shanks | VDI 30 | VDI 30 | VDI 30 |
Height H2 | 37 | 37 | |
L1 | 85.5 | 47 | 47 |
L2 | 70 | 70 | |
suitable for blade height | 32 | 32 | |
Type of product | VDI parting-off toolholder | VDI parting-off toolholder | VDI parting-off toolholder |