{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | C | |
Shank ⌀ D1 | 20 mm | |
h1 | 16 mm | |
h2 | 22 mm | |
b1 | 52 mm | |
b2 | 27 mm | |
Shank width b3 | 13 mm | |
h5 | 25 mm | |
h6 | 30 mm | |
l1 | 55 mm | |
Colour code for VDI shanks | VDI 20 | |
Type of product | VDI tool arbor |
Article number | 319137 20 | |
EAN / GTIN | 4067263237617 | |
Manufacturer number | 319137 20 |
This article |
Recommendations |
|
---|---|---|
Toolholder form C4 axial, left-hand 20 mm |
||
b1 | 52 | 52 |
b2 | 27 | 27 |
Shank width b3 | 13 | 13 |
Colour code for VDI shanks | VDI 20 | VDI 20 |
h2 | 22 | 22 |
l1 | 55 | 55 |
Type of product | VDI tool arbor | VDI tool arbor |