• The item cannot be ordered due to missing prices.

VDI coolant pipe, stainless steel, Type: 6X100

Article no.: 319118 6X100

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Through-coolant yes
Overall length 100 mm
Colour code for VDI shanks VDI 40
Type of product Coolant tube

Identification numbers & Classifications

Article number 319118 6X100
EAN / GTIN 4045197313935
Manufacturer number TOP52GR13,5

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.

Application:

In VDI arbors in ball type coolant nozzles with metric threads.

Material:

Stainless steel V2A (does not rust).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart