{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | B | |
Shank ⌀ D1 | 20 mm | |
h1 | 16 mm | |
h2 | 22 mm | |
b1 | 55 mm | |
b2 | 30 mm | |
h5 | 30 mm | |
h6 | 25 mm | |
l1 | 16 mm | |
l2 | 30 mm | |
Colour code for VDI shanks | VDI 20 | |
Type of product | VDI tool arbor |
Article number | 319051 20 | |
EAN / GTIN | 4045197523648 |
This article |
Recommendations |
||
---|---|---|---|
Eco toolholder, Form B3 radial right-hand, short, Shank ⌀ d1: 20mm |
|||
b1 | 55 mm | 55 mm | 55 mm |
b2 | 30 mm | 30 mm | 30 mm |
Shape | B | B | B |
h5 | 30 mm | 25 mm | 27 mm |
h6 | 25 mm | 30 mm | 30 mm |
l2 | 30 mm | 30 mm | 30 mm |
Shank ⌀ D1 | 20 mm | 20 mm | 20 mm |